Shop All Access Doors
Tough Guy
Access Door, Standard, 8x8In
Mfr # 5YL92
Zoro # G3138642
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 8 in
- Material 16 ga Cold Rolled Steel
- Rough Opening Height 8 1/4 in
- Rough Opening Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 5YL92
- Zoro # G3138642
- UPC # 190735714300
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Rough Opening Height | 8 1/4 in |
Rough Opening Width | 8 1/4 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 16 ga Cold Rolled Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Features | Quick and Easy Installation |
Insulated / Uninsulated | Uninsulated |
Item | Access Door |
Closure Type | Screwdriver Operated Cam Latch |
Description
Access Door, Flush Mount, Uninsulated, Material 16 ga Cold Rolled Steel, Access Door Installation Wall or Ceiling, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 1/4 in, Rough Opening Width 8 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Hidden Pin, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer, Features Quick and Easy Installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Door Levers Oil Rubbed Bronze (5245.102.RENT)
- CORBIN RUSSWIN Sngl Cylinder Dormitory Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chro (ML2065LL626)
- MAJOR Major: HIT-24 - Strike Locator for Steel Doors & Jambs (MJR-HIT-24)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- TOUGH GUY Access Door, Flush, Fire Rated, 12x12In (5YL98)
- TOUGH GUY Access Door, FireRatedUninsulated, 12x12In (16M216)
- TOUGH GUY Access Door, Fire Rated, 24x24In (16M206)
- TOUGH GUY Access Door, Standard, 18x24In (2VE86)
- TOUGH GUY Access Door, Drywall, 18x18In (2VE73)
- TOUGH GUY Access Door, Standard, 14x14In (5YL95)
- MUELLER INDUSTRIES Access Panel (156-708)
- Tough Guy Doors