Shop All Access Doors
Tough Guy
Access Door, Insulated, Alum, 16x16In
Mfr # 2VE91
Zoro # G0254003
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 16 in
- Door Width 16 in
- Material 0.064 in Aluminum
- Rough Opening Height 16 3/8 in
- Rough Opening Width 16 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2VE91
- Zoro # G0254003
- UPC # 190735696880
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 16 in |
Door Width | 16 in |
Rough Opening Height | 16 3/8 in |
Rough Opening Width | 16 3/8 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 0.064 in Aluminum |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Features | Corrosion Resistant All Aluminum Construction |
Closure Type | Cylinder Lock and Key |
Item | Access Door |
Insulated / Uninsulated | Insulated |
Description
Access Door, Flush Mount, Insulated, Material 0.064 in Aluminum, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 3/8 in, Rough Opening Width 16 3/8 in, Closure Type Cylinder Lock and Key, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer, Features Corrosion Resistant All Aluminum Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5017.102)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 3-Panel with White Lami Glass Interior Shaker 4-9/16" LH Prehung Door (2668pri8433GLLH10B4916)
- J.W. WINCO GN749-G 3/4-A Threaded Plug, NBR Seal (749-G3/4-A)
- SURE-LOC HARDWARE Sure-Loc Hardware Slickrock Entry Knob and Deadbolt, Vintage Bronze (SR107-DB 11P)
- TOUGH GUY Access Door, Acoustical, Recessed, 12x12In (16M221)
- TOUGH GUY Access Door, Medium Security, 12x12In (1UEV7)
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In (5YL99)
- TOUGH GUY Access Door, Insulated, Alum, 18x18In (2VE92)
- TOUGH GUY Access Door, FireRatedUninsulated, 16x16In (16M217)
- TOUGH GUY Access Door, Fire Rated, 8x8In (16M205)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- Tough Guy Access Doors