Shop All Access Doors
Tough Guy
Access Door, Flush, Fire Rated, 12x12In
Mfr # 5YL98
Zoro # G0681082
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 12 in
- Door Width 12 in
- Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame
- Rough Opening Height 12 1/4 in
- Rough Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 5YL98
- Zoro # G0681082
- UPC # 190735714362
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Rough Opening Height | 12 1/4 in |
Rough Opening Width | 12 1/4 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Item | Fire Rated Access Door |
Features | Fire Rating of 1 1/2 hr in Walls, 3 hr in Noncombustible Ceilings, and 1 hr in Combustible Ceilings. |
Insulated / Uninsulated | Insulated |
Closure Type | Self-Latching Tool Key and Ring Operated Slam Latch |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Self-Latching Tool Key and Ring Operated Slam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- EKENA MILLWORK Genova Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48GEN)
- STRYBUC SENTRY II HS MOTORIZED SYSTEM (39-634)
- GRUNDFOS 96509609 Gasket Kit (96509609)
- TOUGH GUY Access Door, Insulated, Alum, 24x24In (2VE93)
- TOUGH GUY Access Door, Aesthetic, 14x14In (16M211)
- TOUGH GUY Access Door, Standard, 10x10In (5YL93)
- TOUGH GUY Access Door, Aesthetic, 24x24In (16M214)
- TOUGH GUY Access Door, FireRatedUninsulated, 12x12In (16M216)
- TOUGH GUY Access Door, Standard, 12x12In (5YL94)
- ELMDOR Dry Wall Access Door, 12x12, Stainless Steel W/ Screwdriver Lock (DW12X12SS-SDL)
- Tough Guy Doors