Shop All Access Doors
Tough Guy
Access Door, Fire Rated, Upswing, 24x24In
Mfr # 2VE80
Zoro # G0874806
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 24 in
- Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame
- Rough Opening Height 24 3/8 in
- Rough Opening Width 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2VE80
- Zoro # G0874806
- UPC # 190735696774
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 24 in |
Door Width | 24 in |
Rough Opening Height | 24 3/8 in |
Rough Opening Width | 24 3/8 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Ceiling, Upward-Swing |
Hinge Type | Piano |
Item | Fire Rated Access Door |
Features | Approved for Ceiling Applications Only |
Closure Type | Hex Head Slam Latch Outside and Self-Latching Ring Operated Slam Latch Inside |
Insulated / Uninsulated | Insulated |
Description
Fire Rated Access Door, Flush Mount, Insulated, Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame, Access Door Installation Ceiling, Upward-Swing, Door Height 24 in, Door Width 24 in, Rough Opening Height 24 3/8 in, Rough Opening Width 24 3/8 in, Closure Type Hex Head Slam Latch Outside and Self-Latching Ring Operated Slam Latch Inside, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- CROWN 8" Bar Cabinet Pull with 5" Center to Center Matte Black Finish (CHP108BK)
- MOEN 90 Degree Drawer Knob in Matte Black (YB8805BL)
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- TOUGH GUY Access Door, Acoustical, Recessed, 12x12In (16M221)
- TOUGH GUY Access Door, Standard, Stainless, 16x16In (2VE83)
- TOUGH GUY Access Door, Insulated, Alum, 8x8In (2VE89)
- TOUGH GUY Access Door, Aesthetic, 24x24In (16M214)
- TOUGH GUY Access Door, FireRatedUninsulated, 24x24In (16M219)
- TOUGH GUY Access Door, Flush, Fire Rated, 22x36In (2VE77)
- LINHDOR HEAVY DUTY ACCESS PANEL 12X12 (S30001212)
- Tough Guy Access Doors