Shop All Access Doors
This Product is Discontinued
Tough Guy
Access Door, Adjustable w Latch, 12x13.5In (Discontinued)
Mfr # 20TL38
Zoro # G1834710
This Product is Discontinued
Key Features
- Door Height 13 1/2 in
- Door Width 12 in to 13 1/2 in
- Material 20 ga Cold Rolled Steel Door; 24 ga Galvanized Steel Frame with Polymer Corners
- Rough Opening Height 12 in to 13 1/2 in
- Rough Opening Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 20TL38
- Zoro # G1834710
- UPC # 190735692639
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 13 1/2 in |
Door Width | 12 in to 13 1/2 in |
Rough Opening Height | 12 in to 13 1/2 in |
Rough Opening Width | 12 in |
Mounting Hole Size | Bendable Tabs and Holes 3/16 in |
Details
Material | 20 ga Cold Rolled Steel Door; 24 ga Galvanized Steel Frame with Polymer Corners |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | None (Retaining Cables) |
Features | Adjustable, Magnetic |
Insulated / Uninsulated | Uninsulated |
Closure Type | Screwdriver Operated Cam Latch and (4) Magnets |
Item | Adjustable/Magnetic Access Door |
Description
Adjustable/Magnetic Access Door, Flush Mount, Uninsulated, Material 20 ga Cold Rolled Steel Door; 24 ga Galvanized Steel Frame with Polymer Corners, Access Door Installation Wall or Ceiling, Door Height 13 1/2 in, Door Width 12 in to 13 1/2 in, Rough Opening Height 12 in to 13 1/2 in, Rough Opening Width 12 in, Closure Type Screwdriver Operated Cam Latch and (4) Magnets, Hinge Type None (Retaining Cables), Mounting Hole Size Bendable Tabs and Holes 3/16 in, Finish White Powder Coated Primer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.