Shop All Access Doors
Tough Guy
Access Door, Acoustical, Recessed, 8x8In
Mfr # 16M220
Zoro # G1834817
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 8 in
- Door Width 8 in
- Material 16 ga Cold Rolled Steel
- Rough Opening Height 8 1/4 in
- Rough Opening Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 16M220
- Zoro # G1834817
- UPC # 190735686232
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 8 in |
Door Width | 8 in |
Rough Opening Height | 8 1/4 in |
Rough Opening Width | 8 1/4 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 16 ga Cold Rolled Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Insulated / Uninsulated | Uninsulated |
Closure Type | Hex Head Cam Latch |
Item | Access Door with Drywall Flange |
Features | Recessed Panel 5/8 in |
Description
Access Door with Drywall Flange, Recessed Mount, Uninsulated, Material 16 ga Cold Rolled Steel, Access Door Installation Wall or Ceiling, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 1/4 in, Rough Opening Width 8 1/4 in, Closure Type Hex Head Cam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer, Features Recessed Panel 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JER2)
- WRIGHT PRODUCTS Patio Door Handle, Aluminum (V1147H)
- EBERHARD MANUFACTURING CO Center Only, 2 Point (Eberhard Only) (EMC 5646-50 ZN)
- BEST Mortise 45H Lock, Classroom, Lever, Rose, Satin Chrome, LH (45H7R15H626LH)
- TOUGH GUY Access Door, Fire Rated, Uninsulated, 8x8In (16M215)
- TOUGH GUY Access Door, Aesthetic, 14x14In (16M211)
- TOUGH GUY Access Door, Flush, Fire Rated, 18x18In (2VE76)
- TOUGH GUY Access Door, Standard, 12x12In (5YL94)
- TOUGH GUY Access Door, Aesthetic, 24x24In (16M214)
- TOUGH GUY Access Door, Standard with Key, 16x16In (1UEW9)
- JONES STEPHENS Snap-Ease Access Panel, 14"x27" (A05027)
- Tough Guy Doors