Shop All Access Doors
Tough Guy
Access Door, Acoustical, Recessed, 12x12In
Mfr # 16M221
Zoro # G1834808
original price:
$84.34
12% off
new price: $74.09
/ea
$74.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 12 in
- Door Width 12 in
- Material 16 ga Cold Rolled Steel
- Rough Opening Height 12 1/4 in
- Rough Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 16M221
- Zoro # G1834808
- UPC # 190735686249
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Rough Opening Height | 12 1/4 in |
Rough Opening Width | 12 1/4 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 16 ga Cold Rolled Steel |
Flush Mount/Recessed Mount | Recessed Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | Piano |
Insulated / Uninsulated | Uninsulated |
Closure Type | Hex Head Cam Latch |
Item | Access Door with Drywall Flange |
Features | Recessed Panel 5/8 in |
Description
Access Door with Drywall Flange, Recessed Mount, Uninsulated, Material 16 ga Cold Rolled Steel, Access Door Installation Wall or Ceiling, Door Height 12 in, Door Width 12 in, Rough Opening Height 12 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Hex Head Cam Latch, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer, Features Recessed Panel 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- BEST Mortise Lock Replacement Spindle Kit (40HRS2)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (510A)
- TOUGH GUY Access Door, Aesthetic, 24x24In (16M214)
- TOUGH GUY Access Door, Flush, Fire Rated, 22x36In (2VE77)
- TOUGH GUY Access Door, Standard, 24x24In (5YL97)
- TOUGH GUY Access Door, Adjustable, 14x15-1/2In (20TL34)
- TOUGH GUY Access Door, Acoustical, Recessed, 8x8In (16M220)
- TOUGH GUY Access Door, Insulated, Alum, 8x8In (2VE89)
- ACUDOR Acudor ED1212SCPC ED-2002 12 x 12 Flush Access Door (ED1212SCPC)
- Tough Guy Access Doors