Shop All Access Doors
Tough Guy
Access Door
Mfr # 783XA5
Zoro # G903527991
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 6 1/2 in to 8 in
- Door Width 6 1/2 in to 8 in
- Material 20 ga Cold Rolled Steel Door; 24 ga Galvanized Steel Frame with Polymer Corners
- Rough Opening Height 6 1/2 in to 8 in
- Rough Opening Width 6 1/2 in to 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 783XA5
- Zoro # G903527991
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 6 1/2 in to 8 in |
Door Width | 6 1/2 in to 8 in |
Rough Opening Height | 6 1/2 in to 8 in |
Rough Opening Width | 6 1/2 in to 8 in |
Mounting Hole Size | Bendable Tabs and Holes 3/16 in |
Panel Size | 10 1/4 in x 10 1/4 in |
Details
Material | 20 ga Cold Rolled Steel Door; 24 ga Galvanized Steel Frame with Polymer Corners |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | None (Retaining Cables) |
Closure Type | (4) Magnets |
Item | Access Door |
Insulated / Uninsulated | Uninsulated |
Features | Adjustable, Magnetic |
Description
Access Door
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- ZORO SELECT V-Ring Seal, Stretch, 16mm ID, PK2 (4PKF5)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 03A 626 KD C123 KWY)
- PEMKO 411ARL30 30" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL30)
- TOUGH GUY Access Door, Acoustical, Recessed, 24x24In (16M222)
- TOUGH GUY Access Door, Standard, 12x12In (5YL94)
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In (5YL99)
- TOUGH GUY Access Door, Standard, 16x24In (2VE84)
- TOUGH GUY Access Door, Acoustical, Recessed, 12x12In (16M221)
- TOUGH GUY Access Door, Insulated, Alum, 8x8In (2VE89)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Stud S/S 16 x 16 (MS1616S)
- Tough Guy Access Doors