Shop All Handles, Frames and Braces
Tough Guy
96" Broom Handle, 1 1/8 in Dia, Brown, Wood
Mfr # 90606
Zoro # G2823195
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 96 in
- Handle Material Wood
- Handle Diameter 1 1/8 in
- Handle Color Wood
- Broom Handle Tip Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 90606
- Zoro # G2823195
- UPC # 190735713907
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 96 in |
Handle Diameter | 1 1/8 in |
Dia. | 1-1/8" |
Length | 96" |
Broom Handle Length | 96 in |
Maximum Length | 96 in |
Details
Handle Material | Wood |
Handle Color | Wood |
Item | Broom Handle |
Broom Handle Tip Material | Wood |
Broom Handle Color | Brown |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Broom Handle Material | Wood |
For Use With | Masonry, Roof Brushes, Street Brooms, Floor and Deck Brushes, and Squeeges. |
Material | Wood |
Color | Brown |
Broom Connection Type | Tapered |
Product Type | Broom Handle |
Handle Tip Material | Wood |
Tool Type | Broom Handle |
Handle Style | Fixed |
For Product Type | Angled Broom, Scrub Brush, Squeegee |
Handle Connection Type | Tapered |
Description
Broom Handle, Tool Type Broom Handle, Handle Connection Type Tapered, Handle Material Wood, Handle Length 96 in, Handle Diameter 1 1/8 in, Handle Color Wood, Handle Tip Material Wood, Maximum Length 96 in, Handle Style Fixed, Color Coding System No, Product Type Broom Handle, For Product Type Angled Broom, Scrub Brush, Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Mop and Broom Rack, Silver, StainlessSteel (1ECL5)
- TRIMACO 36 in W X 18 in L White Cotton Tack Cloth (10501)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK12 (62338-91112)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TYZ8)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Gray, Fiberglass (1TYZ3)
- TOUGH GUY Clamp On Wet Mop Handle, Natural, Bamboo (4EMF8)
- TOUGH GUY 60" Broom Handle, 1 in Dia, White, Fiberglass (1VAC6)
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- TOUGH GUY 62" Clamp On Wet Mop Handle, Wood (30LU88)
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- Tough Guy Handles, Frames and Braces