Shop All Brushes
Tough Guy
9" Yellow Floor Brush, Recycled PET
Mfr # 90756
Zoro # G3696007
original price:
$12.15
15% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Medium
- Bristle Color Yellow
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | Not Included |
Brush Width | 9 in |
Bristle Length | 7 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Trim Length | 7 in |
Block Size | 9 in |
Block Width | 9 in |
Block Depth | 1 3/4 in |
Brush Size | 9 in |
Description
Floor Brush Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Smooth, Sweep Face 12 in, Bristle Length 7 in, Bristle Material Recycled PET, Bristle Color Yellow, Block Material Plastic, Bristle Firmness Medium, Connection Thread Type Standard, Chemical Resistant No, Block Depth 1 3/4 in, Block Width 9 in, FDA Compliant No, Acid Resistant No, Color Coding System No, Curved Block No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal, 5 in x 18 in, Oil, White, Polypropylene (SPC518)
- PURELL Gojo Natural Orange Citrus Scent Pumice Hand Cleaner 14 oz (0957-12)
- MISTY AltraSan Air Sanitizer & Deodorizer, Fresh Linen, 10 oz Aerosol Spray (1037236EA)
- KIMBERLY-CLARK PROFESSIONAL Power Clean ProScrub Pre-Saturated Wipes Refill, Dual Action Cleaning, 75 Sheets/Pack, No Bucket (91367)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Green, Plastic, 12 in L Overall (48LZ04)
- TOUGH GUY Car Wash Brush, 6 1/2 in L Handle, Purple, Polypropylene, Thermoplastic Rubber, 10 in L Overall (2ZPA8)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE5)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Plastic (90749)
- TOUGH GUY 18" Floor Brush, Tampico (1A842)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VHJ6)
- CARRAND 6 in W Quad Head Brush, Not Applicable L Handle, 10 in L Brush, Gray/White, Polypropylene (93111)
- Tough Guy Brushes