Shop All Handles, Frames and Braces
Tough Guy
9 in Swivel Pad Holder, Blue
Mfr # 280194
Zoro # G0964871
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Width 4 in
- Material Plastic
- Color Blue
- Color Coding System Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 280194
- Zoro # G0964871
- UPC # 190735716151
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 9 in |
Width | 4 in |
Overall Length | 9 in |
Overall Width | 4 in |
Details
Item | Swivel Pad Holder |
Material | Plastic |
Color | Blue |
Color Coding System | Yes |
Application | Baseboard |
Chemical Resistant | Yes |
Includes | Pad Holder Only |
Series | Tough Guy |
Product Type | Swivel Pad Holder |
Resistance Properties | Chemical Resistant |
Description
Swivel Pad Holder, Overall Length 9 in, Overall Width 4 in, Material Plastic, Color Blue, Compatible with Manufacturer Part Number Not Applicable, Includes Pad Holder Only, Product Type Swivel Pad Holder, Resistance Properties Chemical Resistant, Series Tough Guy, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EP MINERALS EP Minerals Blue Ribbon 3425 High-Absorbent Cat Litter, 25 lb Capacity, Gray/Tan (3425)
- WINCO 25'' Coffee Urn Cleaning Brush (27140673)
- GORDON BRUSH 36" Speed Sweep® Stiff Center Fine Border Poly (M232363)
- SC JOHNSON Windex® Ammonia-D Glass Cleaner, Fresh, 32 Oz. Spray Bottle, 8/Carton (322338)
- TOUGH GUY 61" Slide On Wet Mop Handle, Natural, Bamboo (4EMG1)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass (1TZA8)
- TOUGH GUY 60" Snap On Dust Mop Handle, Fiberglass (1TZG9)
- TOUGH GUY 48" Handle, 4 in Dia, White, Nylon (2KVF4)
- TOUGH GUY 38" Broom Handle, 1 in Dia, natural, Wood (6PVY4)
- TOUGH GUY 96" Broom Handle, 1 1/8 in Dia, Brown, Wood (90606)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- Tough Guy Handles, Frames and Braces