Shop All Brooms
Tough Guy
9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Yellow
Mfr # 48LZ45
Zoro # G6598650
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 9 1/8 in
- Bristle Length 6 1/2 in
- Bristle Material Polypropylene
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 6 1/2 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Block Width | 9 1/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 9 1/8 in |
Bristle Material | Polypropylene |
Bristle Color | Yellow |
Block Material | Plastic |
Item | Broom Head |
Broom Handle Color | No Handle |
Chemical Resistant | Yes |
Broom Handle Material | No Handle |
Color | Yellow |
Broom Grade | Heavy-Duty |
Features | Acid Resistant |
Bristle Firmness | Stiff |
Connection Thread Type | Standard |
For Surface Texture | Any Surface |
Handle Connection Type | Standard Threaded |
Block Color | Yellow |
Handle Tip Material | No Handle |
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 12 5/8 in, Bristle Length 6 1/2 in, Bristle Color Yellow, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Width 9 1/8 in, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type Standard, Bristle Firmness Stiff, Block Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Lemon Laundry Detergent Powder (409900-50)
- CARRAND 6 in W Car Wash Brush, Not Applicable L Handle, 10 in L Brush, Yellow, Polypropylene (93086)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Blue (R4000BLUE)
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Red (48LZ63)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Red (2KU16)
- TOUGH GUY 9 1/8 in Sweep Face Angle Broom, Synthetic, Green (48LZ49)
- TOUGH GUY 16 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA7)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- GORDON BRUSH 11" Broom, heavy-duty poly, steel back (M403130)
- Tough Guy Brooms