Shop All Brooms
Tough Guy
9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, White
Mfr # 48LZ44
Zoro # G6598599
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 9 1/8 in
- Bristle Length 6 1/2 in
- Bristle Material Polypropylene
- Block Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 6 1/2 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Size | 9 1/8 in |
Trim Length | 6 1/2 in |
Block Width | 9 1/8 in |
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 12 5/8 in, Bristle Length 6 1/2 in, Bristle Color White, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Width 9 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type Standard, Bristle Firmness Stiff, Block Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- BOARDWALK 10 gal Trash Bags, 24 in x 23 in, 0.5 mil, White, 500 PK (BWKW2423X)
- EUREKA / SANITAIRE UPRIGHT - KNOB - ADJUSTMENT KNOB (26833)
- P&G PROFESSIONAL Dilute 2 Go, Mr Clean Finished Floor Cleaner, Lemon Scent, 4.5 L Jug (72000)
- TOUGH GUY 24 in Sweep Face Broom, Medium, Synthetic, Brown, 60 in L Handle (59JM44)
- TOUGH GUY 36 in Sweep Face Broom Head, Soft, Blue (12L013)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Black (3U775)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Black (2PYV4)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L009)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Synthetic, Black (4KNA1)
- PFERD 24" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89261)
- Tough Guy Brooms