Shop All Spray Bottles
Tough Guy
9-1/4"White, Plastic Trigger Sprayer
Mfr # 110536
Zoro # G3085363
Best Seller
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-1/4 in
- Imprinting No Imprinting
- Material Plastic
- For Use With 24 or 32 oz Bottle
- Bottle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 110536
- Zoro # G3085363
- UPC # 190735706503
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Size | 9-1/4 in |
Overall Height | 12 1/4 in |
Closure Size | 28/400 |
Dip Tube Length | 9 1/2 in |
Details
Item | Trigger Sprayer |
Color | White |
Imprinting | No Imprinting |
Material | Plastic |
For Use With | 24 or 32 oz Bottle |
Bottle Material | Polypropylene |
Features | Adjustable Nozzle |
Dispensing Type | Foam |
Seal Material | Polypropylene |
Sprayer Color | White |
Closure Thread Style | 400 |
Closure Diamenter | 28 mm |
Container Capacity | 24 oz, 32 oz |
Sprayer Material | Plastic |
Description
Trigger Sprayer, Dispensing Type Foam, 24 oz, 32 oz, Sprayer Color White, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 9 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 12 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIK Cleaners 1-Gal 6% Bleach (11008635042)
- GOJO 5,000 mL Personal Soaps 2 PK (7565-02)
- TOUGH GUY 4 in W Cleaning Brick, Black, Not Applicable, 8 in L Overall (2NTJ6)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Red, 24PK (1820577)
- TOUGH GUY 32 oz. Red/White, Plastic Trigger Sprayer (110535)
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer (110581)
- TOUGH GUY White/Blue, Plastic Trigger Sprayer (110371)
- TOUGH GUY 1L White/Red, Plastic Dual Spray Bottle (35WT57)
- TOUGH GUY 32 oz. Red Trigger Sprayer (280288)
- TOUGH GUY 0.5L White/Red, High Density Polyethylene Dual Spray Bottle (35WT53)
- IMPACT PRODUCTS Impact Trigger Sprayer Replacement (5700DZ-91)
- Tough Guy Spray Bottles