Shop All Brushes
Tough Guy
8" Swivel Tile and Grout Brush, Blue Handle
Mfr # 3CPH2
Zoro # G1591405
original price:
$37.04
14% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grout Brush, Swivel Brush, Tile Brush
- Bristle Firmness Stiff
- Bristle Color Black
- Brush Length 8 in
- Handle Length Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | Not Included |
Brush Width | 1 in |
Bristle Length | 1 1/4 in |
Trim Length | 1 1/4 in |
Overall Length | 7 1/2 in |
Head Width | 1 in |
Details
Brush Type | Grout Brush, Swivel Brush, Tile Brush |
Bristle Firmness | Stiff |
Bristle Color | Black |
Handle Color | Blue |
Bristle Material | Nylon |
Brush Handle Style | Replacement Brush Head |
Item | Swivel Tile and Grout Brush |
Color Coding System | No |
Features | 7-1/2 in Overall Length |
Tool Type | Swivel Tile and Grout Brush Head |
Description
Swivel Tile and Grout Brush Head, Tool Type Swivel Tile and Grout Brush Head, Bristle Material Nylon, Brush Length 8 in, Bristle Firmness Stiff, Bristle Color Black, FDA Compliant Yes, Color Coding System No, Bristle Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 6 in W Car Wash Brush, Not Applicable L Handle, 10 in L Brush, Yellow, Polypropylene (93086)
- SEYMOUR MIDWEST Field Drag Broom, 84", 2 Bristle Rows (82384)
- GLOBAL INDUSTRIAL Round Orange, Plastic (240464OR)
- PROTEAM 13" Crevice Tool (103086)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE9)
- TOUGH GUY Scratch Brush, 6 1/2 in L Handle, 1 7/8 in L Brush, Black, Plastic, 6 1/2 in L Overall, 5 PK (1VAG4)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHE8)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Black, Wood, 10 1/4 in L Overall (1VAF9)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Blue, Plastic, 20 in L Overall (3NB59)
- LIBMAN Libman 1408962 Libman Power Scrub Brush- pack of 6 (1408962)
- Tough Guy Brushes