Shop All Mops
Tough Guy
8 in L Replacement Head, Hook-and-Loop Connection, Looped-End, White, Cotton
Mfr # 2U657
Zoro # G2503785
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Connection Type Hook-and-Loop
- Mop Head Material Cotton
- Handle Material No Handle
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4-3/4" |
Depth | 4 3/4 in |
Overall Length | 8 in |
Overall Depth | 6 in |
Overall Width | 8 in |
Details
Mop Head Color | White |
Mop Connection Type | Hook-and-Loop |
Mop Head Material | Cotton |
Handle Material | No Handle |
Mop End Type | Looped |
Item | Replacement Head |
Launderable | Yes |
For Use With | Mfr. No. 2U656 |
Material | Cotton |
Color | White |
Includes Handle | Yes |
Compatible Manufacturer Part Number | 2U656 |
Description
Replacement Head, Material Cotton, Mop Connection Type Hook-and-Loop, Overall Width 8 in, Overall Depth 6 in, Launderable Yes, Color White, Mop End Type Loop, Compatible Grainger Part Number 2U656, Compatible Manufacturer Part Number 2U656, Color Coding System No, Features Collapsible, Lightweight, Foam Drip Arrestor, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle Yes, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMOLIVE Ultra Antibacterial Dishwashing Liquid, 20 Oz Bottle, PK9 (US04232A)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- SIMPLE SPACES Dust Pan 17In Black Finish (DL-5006)
- DIVERSEY Air Freshener, Fresh, 50mL, Box, PK6 (100910595)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W212 (16W212)
- TOUGH GUY 18 in L Flat Mop Pad, 2 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT1)
- TOUGH GUY 18 in L Dust Mop, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE75)
- TOUGH GUY 5 in String Wet Mop, 26oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYN4)
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA20)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W221 (16W221)
- RUBBERMAID COMMERCIAL Blend Mop Head, Green, Blended (1924815)
- Tough Guy Mops