Shop All Brushes
Tough Guy
8" Flow Through Brush Head
Mfr # 2ZPC9
Zoro # G3490672
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Color Blue
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | Not Included |
Bristle Length | 2 1/2 in |
Overall Length | 8 in |
Brush Head Length | 8 in |
Brush Head Width | 2 3/4 in |
Description
Flow Through Brush Head, Brush Type Brush Head, Bristle Material Polypropylene, Bristle Stiffness Soft, Bristle Length 2 1/2 in, Brush Head Length 8 in, Brush Head Width 2 3/4 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Foam, Overall Length 8 in, Color Coded No, Bristle Color Blue, Compatible Surface Material Aluminum, Glass, Metal, Compatible with Grainger Part Number 2ZPA3, Compatible with Manufacturer Model Number 396000, Handle Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Guardsman 461300 16 oz. Lemon Scent Furniture Polish (207688)
- ETTORE Sidekick Holster Male Female Clip Ends (5179)
- TOUGH GUY Cleaning Vinegar, Jug, 1 gal, Ready to Use, Fresh Fragrance, 4 Pack (45TW63)
- RUBBERMAID COMMERCIAL Swing Swing In Top, 16x16x4", Gray, Gray (FG268988GRAY)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGX9)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ07)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ6)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (1VAK6)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Blue, Plastic, 10 in L Overall (48LZ40)
- TOUGH GUY Tube Brush, 2 in L Handle, 5 in L Brush, Black, 7 1/2 in L Overall (2VNC2)
- TOUGH GUY 1 in W Radiator Brush, 15 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (1VAG9)
- Tough Guy Brushes