Shop All Handles, Frames and Braces
Tough Guy
72" Extension Rod, Fiberglass
Mfr # 2ELE3
Zoro # G1689642
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Dia. (In.) 1/4 in
- For Use With 2FCC5, 2FCC6, 2FCC7, 2FCC8, 2FCD2, 2FCD3, 2FCD6
- Type Fiberglass
- Overall Length (In.) 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2ELE3
- Zoro # G1689642
- UPC # 190735695135
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 1/4 in |
Length | 72" |
Overall Length (In.) | 72 in |
Details
Handle Material | Fiberglass |
Item | Extension Rod |
For Use With | 2FCC5, 2FCC6, 2FCC7, 2FCC8, 2FCD2, 2FCD3, 2FCD6 |
Type | Fiberglass |
Description
Extension Rod, Fiberglass, Handle Dia. (In.) 1/4 in, Overall Length (In.) 72 in, For Use With 2FCC5, 2FCC6, 2FCC7, 2FCC8, 2FCD2, 2FCD3, 2FCD6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- ZEP Zep No Scent Disinfectant Spray 32 oz (1050102)
- DEWALT Disposable Fleece Liner for DCV585 Dust Extractor (5 PK) (DCV9402)
- TOUGH GUY 36" Extension Rod, Fiberglass (2ELE1)
- TOUGH GUY 48" Extension Rod, Fiberglass (2ELE2)
- TOUGH GUY 58" Handle, 1 in Dia, Yellow, Fiberglass (1NFF5)
- TOUGH GUY 60" Slide On Wet Mop Handle, Green, Fiberglass (1TZA4)
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Fiberglass (1TZA2)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Wood (1TZA9)
- TOUGH GUY 48" Slide On Dust Mop Frame and Handle, Wood (1TZG1)
- Tough Guy Handles, Frames and Braces