Shop All Brooms
Tough Guy
7 in Sweep Face Broom, Soft/Stiff Combination, Natural, Tan
Mfr # 34F930
Zoro # G4729374
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Natural
- Bristle Length 10 in
- Bristle Material Corn Fiber
- Bristle Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 10 in |
Broom Handle Diameter | 7/8 in |
Dust Pan Handle Length | No Dust Pan |
Overall Broom Length | 32 in |
Broom Handle Length | 21 in |
Block Depth | 8 in |
Block Width | 10 in |
Dust Pan Width | No Dust Pan |
Description
Corn Broom, Broom Type Corn Broom, Bristle Material Corn Fiber, For Surface Texture Semi-Smooth, Sweep Face 7 in, Bristle Length 10 in, Bristle Color Tan, Block Material None, Handle Length 21 in, Handle Material Wood, Handle Color Tan, Handle Connection Type None, Chemical Resistant No, Includes Broom Only Included, Handle Finish Painted, Tool Type Broom, Block Depth 8 in, Block Width 10 in, Surface Type Dry, FDA Compliant No, Acid Resistant No, Color Coding System No, Handle Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 1/2 gal Round Bucket, 10-1/4 in H, 10 in Dia, Gray, Plastic (1ELJ8)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Charcoal (737224)
- QUICKIE Wide ANG Broom (735)
- ENVISION Bathroom Tissue, White, 80 PK (GPC1988001)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L008)
- TOUGH GUY 12 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black (3ZJD5)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Natural, Brown (4KNC7)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Natural, Black (4KMZ9)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Green (48LZ21)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNC2)
- COLORCORE ColorCore Soft 24" Push Broom, Yellow (316316)
- Tough Guy Brooms