Tough Guy

7 Gal - 10 Gal Trash Bags, 20 in x 21 in, Light-Duty, 0.35 mil, Black, 1000 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Light-Duty
  • Bag Closure Type None
  • Material Linear Low-Density Polyethylene (LLDPE)
  • Thickness 0.35 mil
  • Size 20 in x 21 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 31DK63
  • Zoro # G7554005
  • UPC #
    190735699621
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 20 in x 21 in
Width 20 in
Height 21 in

Description

Trash Bag, Capacity 10 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.35 mil, Color Black, Bag Closure Type None, Width 20 in, Height 21 in, Max. Load 15 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 20, Item Trash Bags, Application Lightweight, Office, Package Quantity 1000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products