Shop All Spray Bottles
Tough Guy
7-1/4"Gray, Plastic Trigger Sprayer
Mfr # 110551
Zoro # G0351836
Best Seller
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7-1/4 in
- Imprinting No Imprinting
- Material Plastic
- For Use With 24 oz Bottle
- Bottle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 110551
- Zoro # G0351836
- UPC # 190735687260
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Size | 7-1/4 in |
Overall Height | 10 1/4 in |
Closure Size | 28/400 |
Dip Tube Length | 7 1/2 in |
Details
Item | Trigger Sprayer |
Color | Gray |
Imprinting | No Imprinting |
Material | Plastic |
For Use With | 24 oz Bottle |
Bottle Material | Polypropylene |
Sprayer Color | Gray |
Container Capacity | 16 oz, 24 oz |
Seal Material | Polypropylene |
Sprayer Material | Plastic |
Closure Thread Style | 400 |
Dispensing Type | Mist, Stream |
Closure Diamenter | 28 mm |
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 16 oz, 24 oz, Sprayer Color Gray, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 7 1/2 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 10 1/4 in, Closure Size 28/400, Closure Diamenter 28 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 (515)
- KEM TEK PH Adjuster, Liquid, Clear, 1 gal., PK42 (26459047375)
- ETTORE EXTEND POLE ALUMN 8' 1PK (43009)
- TOUGH GUY Urinal Screen, Wave, Spiced Apple, PK10 (6EPA2)
- TOUGH GUY 32 oz. Red/White, Plastic Trigger Sprayer (110535)
- TOUGH GUY 9-1/4"White, Plastic Trigger Sprayer (110536)
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer (110581)
- TOUGH GUY 1.5L White/Blue, Plastic Compression Spray Bottle (35WT59)
- TOUGH GUY 0.5L White/Green, Plastic Dual Spray Bottle (35WT51)
- TOUGH GUY 0.5L White/Yellow, Plastic Dual Spray Bottle (35WT52)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D939042)
- Tough Guy Spray Bottles