Shop All Concrete Trowels
Tough Guy
7 1/2In HD Cove Trowel with 1In Radius
Mfr # 3YPD6
Zoro # G1340482
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- End Type 1 in Radius Cove
- Length (In.) 7 1/2 in
- Width (In.) 5 3/4 in
- Material High Carbon Blue Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3YPD6
- Zoro # G1340482
- UPC # 190735706978
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 7 1/2 in |
Width (In.) | 5 3/4 in |
Handle Length (In.) | 4 1/2 in |
Handle Dia. (In.) | 1 1/4 in |
Blade Width | 5 3/4 in |
Blade Length | 7 1/2 in |
Handle Length | 4 1/2 in |
Details
Item | Cove Trowel |
Type | Heavy Duty |
End Type | 1 in Radius Cove |
Material | High Carbon Blue Steel |
Handle | Wood |
Handle Design | Straight |
Application | Floor Coves |
Handle Material | Wood |
Blade Shape | Radius Cove |
Handle Style | Straight |
Compatible Primary Material | Adhesive, Asphalt, Concrete, Drywall, Grout, Masonry, Mortar, Plaster, Tile |
Blade Material | Blue Steel |
Product Type | Cove Trowel |
Description
Cove Trowel, Blade Length 7 1/2 in, Blade Material Blue Steel, Blade Shape Radius Cove, Blade Width 5 3/4 in, Compatible Primary Material Adhesive, Asphalt, Concrete, Drywall, Grout, Masonry, Mortar, Plaster, Tile, Handle Length 4 1/2 in, Handle Material Wood, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Cove Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Holster Leather (914)
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- ILC Replacement for Dewalt De0240 Battery (DE0240 BATTERY DEWALT)
- S.M. ARNOLD SNOW-PRO HEAD W/SCRAPER HANDLE (ARWM-903)
- TOUGH GUY Magic Trowel, w/Tapered Handle Adapter (3ZHL7)
- TOUGH GUY Flexible Radius Trowel, 9 1/2 In L (3ZHL6)
- TOUGH GUY 6 In HD Cove Trowel with 1In Radius (3YPD7)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 16"x4 (CF737B)
- ALL-SOURCE 5 In. x 2 In. Hardwood Margin Trowel (322225)
- KRAFT TOOL Elite Series Carbon Steel Poo, 20"x5 (CFE451L)
- KRAFT TOOL Pointing Trowel w/Pro, 5-1/2" x 2-1/2 (GG422PF)
- Tough Guy Concrete & Masonry Tools