Shop All Mops
Tough Guy
68 in String Correctional Mop, 24 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton
Mfr # 22VA24
Zoro # G5233374
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Beige
- Handle Color Natural
- Mop Connection Type Tied On
- Mop Head Material Cotton
- Handle Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 54 in |
Width | 4" |
Length | 68" |
Depth | 6 in |
Overall Length | 68 in |
Mop Head Depth | 6 in |
Mop Head Width | 70 in |
Maximum Handle Length | 54 in |
Description
Correctional Facility Mop Kit, Product Type Wet Mop, Mop Connection Type Tie On, Mop Head Material Cotton, Handle Material Wood, Mop Head Width 70 in, Mop Head Depth 6 in, Launderable No, Mop Head Color Natural, Handle Color Natural, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 24 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Round Bucket Set Red and Black (5RED,345RED)
- MAKITA Vacuum Bag, Dust, Disposable, 5 PK (P-70297)
- PROCLEAN BASICS Bale Red Shop Towels, PK2500 (Z21818)
- NILFISK Filter Rubber Gasket, 360mm (8-17025)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Orange, Cotton/Synthetic (1TYU4)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV7)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (1TYN6)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT5)
- TOUGH GUY 12 in Sponge Mop Head, Slide On Connection, Yellow (1TTZ1)
- TOUGH GUY 5in String Wet Mop, 26oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Orange, Cotton (1TYN5)
- LIBMAN 60 inch L Steel Bolt-On Mop Handle (981)
- Tough Guy Mops