Shop All Handles, Frames and Braces
Tough Guy
62" Slide On Wet Mop Handle, Fiberglass
Mfr # 30LU86
Zoro # G8190682
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 62 in
- Handle Material Fiberglass
- Handle Color Yellow
- For Use With Mops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 30LU86
- Zoro # G8190682
- UPC # 190735699195
- Country of Origin Multiple
- Category Handles, Frames and Braces
Dimensions
Handle Length | 62 in |
Length | 62" |
Details
Connection Type | Slide On |
Handle Material | Fiberglass |
Handle Color | Yellow |
Item | Wet Mop Handle |
For Use With | Mops |
Color Coding System | No |
Mop Connection Type | Quick Change |
Material | Fiberglass |
Product Type | Mop Handle |
Tip Material | Plastic |
Description
Wet Mop Handle, Connection Type Slide On, Handle Length 62 in, Material Fiberglass, Handle Color Yellow, Connection Thread Type Not Applicable, Tip Material Plastic, Features Not Applicable, Handle Adjustability Not Applicable, Series Not Applicable, Color Coding System No, Product Type Mop Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Trigger Sprayer, Red And White, Each (614RW)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X7658AK)
- 3M 3M COMMERCIAL SPNGE 7.5"" (C41)
- CARLISLE FOODSERVICE Large Mop Head, Quick Change Connection, Cut-End, White, Cotton, PK12 (369817B00)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, White, Aluminum/Plastic (48LZ08)
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Aluminum (48LZ11)
- TOUGH GUY 58" Handle, 1 in Dia, Yellow, Fiberglass (1NFF5)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Yellow, Fiberglass (1NFF4)
- TOUGH GUY 24" Slide On Dust Mop Frame (1TZG3)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ57)
- Tough Guy Handles, Frames and Braces