Shop All Handles, Frames and Braces
Tough Guy
60" Slide On Dust Mop Frame
Mfr # 1TZG6
Zoro # G1692196
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Frame Width 60 in
- Frame Material Metal
- Frame Depth 5 in
- Mop Connection Type Slide On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1TZG6
- Zoro # G1692196
- UPC # 190735690710
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Frame Width | 60 in |
Frame Depth | 5 in |
Length | 60" |
Overall Depth | 5 in |
Overall Width | 60 in |
Details
Connection Type | Slide On |
Frame Material | Metal |
Item | Dust Mop Frame |
Mop Connection Type | Slide On |
Color Coding System | No |
Mop Style | Flat |
Material | Steel |
Product Type | Dust Mop Frame |
Handle Connection Type | Snap On |
Description
Dust Mop Frame, Handle Connection Type Snap On, Overall Width 60 in, Overall Depth 5 in, Material Steel, Compatible Grainger Part Number 1TZG8, 1TZG9, Color Coding System No, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Dust Mop Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB AFBC Acid Free Bathroom Cleaner, 12PK (036000-12)
- TOUGH GUY Degreaser, 5 Gal Pail, Liquid, Purple (49NW16)
- DIVERSEY Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle, 12 PK (03970.)
- GLOBAL EQUIPMENT Global Industrial„¢ 13-5/8 Qt. Plastic Wastebasket - Black (1358BK)
- TOUGH GUY 60" Slide On Wet Mop Handle, Gray, Aluminum (1TZA1)
- TOUGH GUY 60" Slide On Wet Mop Handle, Red, Fiberglass (1TZA5)
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Wood (1TZA9)
- TOUGH GUY 60" Handle, 1 in Dia, Tan, Bamboo (1VAJ8)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Fiberglass (48LZ68)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Gray, Fiberglass (1TYZ3)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Wood (FGM116000000)
- Tough Guy Handles, Frames and Braces