Shop All Mops
Tough Guy
60 in String Correctional Mop, 16 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton
Mfr # 22VA23
Zoro # G5233383
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Beige
- Handle Color Natural
- Mop Connection Type Tied On
- Mop Head Material Cotton
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 48 in |
Width | 6" to 7" |
Length | 60" |
Depth | 4 in |
Overall Length | 60 in |
Mop Head Depth | 4 in |
Maximum Handle Length | 48 in |
Mop Head Width | 59 in |
Mop Head Size | Small |
Description
Correctional Facility Mop Kit, Product Type Wet Mop, Mop Connection Type Tie On, Mop Head Material Cotton, Handle Material Wood, Mop Head Width 59 in, Mop Head Depth 4 in, Launderable No, Mop Head Color Natural, Handle Color Natural, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- PURELL NXT 2000mL Dispenser, Push-Style, Gray (2220-08)
- QUICKIE Sponge Wet Mop, Screw On Connection, Yellow, 58MB4 (58MB4)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL- Graphite (5024-01)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX9)
- TOUGH GUY 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W209)
- TOUGH GUY 5 in Tube Wet Mop, 17 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML8)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W220)
- TOUGH GUY 5 in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL1)
- TOUGH GUY 36 1/2 in to 38 1/2 in L Dust Mop, 16 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Nylon (22VA14)
- LIBMAN 12 in. W Roller Mop with Scrub Brush (955)
- Tough Guy Mops