Shop All Handles, Frames and Braces
This Product is Discontinued
Tough Guy
60" Handle, natural, Wood (Discontinued)
Mfr # 3H384
Zoro # G1139993
This Product is Discontinued
Key Features
- Handle Length 60 in
- Handle Material Wood
- Handle Color Natural Wood
- Broom Handle Material Wood
- Broom Connection Type Acme Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3H384
- Zoro # G1139993
- UPC # 190735704660
- Country of Origin Multiple
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Broom Handle Length | 60 in |
Length | 60" |
Dia. | 15/16" |
Details
Handle Material | Wood |
Handle Color | Natural Wood |
Item | Handle |
Broom Handle Material | Wood |
Broom Connection Type | Acme Thread |
Broom Handle Tip Material | Metal |
Broom Handle Color | Natural Wood |
Material | Wood |
Color | natural |
Product Type | Handle |
Accessory Type | Handle |
Tool Type | Broom Handle |
Handle Tip Material | Metal |
Description
Handle, Tool Type Broom Handle, Handle Material Wood, Handle Length 60 in, Handle Color Natural Wood, Handle Tip Material Metal, Color Coding System No, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.