Shop All Handles, Frames and Braces
This Product is Discontinued
Tough Guy
60" Handle, natural, Wood (Discontinued)
Mfr # 1A839
Zoro # G1493064
This Product is Discontinued
Key Features
- Handle Length 60 in
- Handle Material Wood
- Handle Color Natural Wood
- Broom Handle Material Wood
- Broom Handle Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 1A839
- Zoro # G1493064
- UPC # 190735687154
- Country of Origin Multiple
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Broom Handle Length | 60 in |
Length | 60" |
Dia. | 15/16" |
Details
Handle Material | Wood |
Handle Color | Natural Wood |
Item | Handle |
Broom Handle Material | Wood |
Broom Handle Color | Natural Wood |
Color | natural |
Broom Handle Tip Material | Wood |
Material | Wood |
Broom Connection Type | Acme Thread |
Product Type | Handle |
Accessory Type | Handle |
Handle Tip Material | Wood |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Description
Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Wood, Handle Length 60 in, Handle Color Natural Wood, Handle Tip Material Wood, Color Coding System No, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.