Tough Guy

60 Gal Trash Bags, 38 in x 58 in, Contractor, 4.0 mil, Clear, 50 Pack (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Capacity 60 gal
  • Strength Rating Contractor
  • Bag Closure Type None
  • Material Linear Low-Density Polyethylene (LLDPE)
  • Thickness 4.0 mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 3CCT8
  • Zoro # G3378767
  • UPC #
    190735702802
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 38 in x 58 in
Height 58 in
Width 38 in

Description

Trash Bag, Capacity 60 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 4 mil, Color Clear, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 130 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Flat Pack, Item Trash Bags, Application Food Service, Heavy Duty, Hospital, Industrial, Landscaping, Package Quantity 50

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products