Shop All Handles, Frames and Braces
Tough Guy
60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic
Mfr # 48LZ05
Zoro # G6602972
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Material Aluminum/Plastic
- Handle Diameter 1 1/4 in
- Handle Color Yellow
- Telescoping Pole Range 5 to 9-1/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 48LZ05
- Zoro # G6602972
- UPC # 00194484299637
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 1/4 in |
Length | 60-5/16" to 108-9/16" |
Minimum Telescoping Length | 60 in |
Maximum Telescoping Length | 231 in |
Details
Connection Type | Threaded |
Handle Material | Aluminum/Plastic |
Handle Color | Yellow |
Item | Extension Handle |
Color | Yellow |
Telescoping Pole Range | 5 to 9-1/4 ft |
Pole Material | Aluminum |
Features | Color Coding System |
Pole Connection Type | Acme Thread |
Material | Aluminum |
Product Type | Extension Handle |
Connection Thread Type | Standard |
Grip Material | Polypropylene |
Grip Style | Ribbed |
Connection Thread Type | Standard |
Description
Extension Handle, Connection Type Threaded, Material Anodized Aluminum/Polypropylene, Minimum Telescoping Length 60 in, Maximum Telescoping Length 231 in, Connection Thread Type Standard, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ribbed, Color Yellow, Color Coding System Yes, Product Type Extension Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (734061)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VMZ8)
- REMCO 16 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31744)
- SPILFYTER Battery Acid Wipes, Pink, Box, 7 in x 8 in (440130)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, White, Aluminum/Plastic (48LZ08)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (48LZ03)
- TOUGH GUY 22" Microfiber Pad Holder, Aluminum, Aluminum (6PVX0)
- TOUGH GUY 54" Slide On Wet Mop Handle, Natural, Wood (1TYZ7)
- TOUGH GUY 60" Slide On Wet Mop Handle, Green, Fiberglass (1TZA4)
- TOUGH GUY 54" Jaw Wet Mop Handle, Black, Fiberglass (22F183)
- TOUGH GUY 120" Handle, 1 1/8 in Dia, Brown, Wood (90608)
- Tough Guy Handles, Frames and Braces