Shop All Handles, Frames and Braces
Tough Guy
60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Green, Aluminum/Plastic
Mfr # 48LY90
Zoro # G6603042
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded
- Handle Material Aluminum/Plastic
- Handle Diameter 1 1/4 in
- Handle Color Green
- Pole Connection Type Acme Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 48LY90
- Zoro # G6603042
- UPC # 00194484299491
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 1/4 in |
Length | 60-5/16" to 108-9/16" |
Maximum Telescoping Length | 231 in |
Minimum Telescoping Length | 60 in |
Details
Connection Type | Threaded |
Handle Material | Aluminum/Plastic |
Handle Color | Green |
Item | Extension Handle |
Pole Connection Type | Acme Thread |
Color | Green |
Features | Color Coding System |
Material | Aluminum |
Telescoping Pole Range | 5 to 9-1/4 ft |
Pole Material | Aluminum |
Product Type | Extension Handle |
Grip Material | Polypropylene |
Grip Style | Ribbed |
Connection Thread Type | Standard |
Connection Thread Type | Standard |
Description
Extension Handle, Connection Type Threaded, Material Anodized Aluminum/Polypropylene, Minimum Telescoping Length 60 in, Maximum Telescoping Length 231 in, Connection Thread Type Standard, Handle Diameter 1 1/4 in, Grip Material Polypropylene, Grip Style Ribbed, Color Green, Color Coding System Yes, Product Type Extension Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK Lemon Scent Multi-Purpose Cleaner Liquid 32 oz (71630)
- PDI Antimicrobial Hand Sanitizing Wipes, 5 x 8", 100 Wipes (D43600)
- 3M Cleaning Pad 5300N, 17", Blue, PK5 (5300N 240)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15P)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Red, Aluminum/Plastic (48LY93)
- TOUGH GUY 22" Microfiber Pad Holder, Aluminum, Aluminum (6PVX0)
- TOUGH GUY 36" Slide On Dust Mop Frame, Black, Plastic (1NFF9)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Red, Fiberglass (48LZ67)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ66)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ54)
- PROTECTIONPRO 60 in. Metal Sure Grip Mop Handle (PR3198174)
- Tough Guy Handles, Frames and Braces