Shop All Concrete Trowels
Tough Guy
6 In HD Cove Trowel with 1In Radius
Mfr # 3YPD7
Zoro # G2900012
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light-Duty
- End Type 1 in Radius Cove
- Length (In.) 6 in
- Width (In.) 3 in
- Material High Carbon Blue Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3YPD7
- Zoro # G2900012
- UPC # 190735706985
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 6 in |
Width (In.) | 3 in |
Handle Dia. (In.) | 1 1/4 in |
Handle Length (In.) | 4 1/2 in |
Blade Length | 6 in |
Blade Width | 3 in |
Handle Length | 4 1/2 in |
Details
Item | Cove Trowel |
Type | Light-Duty |
End Type | 1 in Radius Cove |
Material | High Carbon Blue Steel |
Handle | Wood |
Application | Floor Coves |
Handle Design | Straight |
Product Type | Cove Trowel |
Blade Material | Blue Steel |
Handle Style | Straight |
Handle Material | Wood |
Blade Shape | Radius Cove |
Compatible Primary Material | Adhesive, Asphalt, Concrete, Drywall, Grout, Masonry, Mortar, Plaster, Tile |
Description
The TOUGH GUY 3YPD7 6 In HD Cove Trowel is a high-quality tool that you will want to use for all your floor coving needs. Made of high carbon blue steel, this light-duty trowel has a 1 in radius cove end. It has a straight handle design and measures 4 1/2 in. in length and 1 1/4" in diameter. The wood handle is 4 1/2 inches long and features a smooth finish for comfort while using the trowel. The TOUGH GUY 6 Inch Cove Trowel with Radius End is the perfect addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Chipping Hammer, Round Shank Oval Collar, 3" Stroke, 1725BPM (3A2SA)
- TEKTON Stubby Combination Wrench Set, 11-Piece 1/4-3/4 in. (WCB90401)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- UNGER Mini Scraper, 1-1/2" (STMIN)
- TOUGH GUY Magic Trowel, w/Tapered Handle Adapter (3ZHL7)
- TOUGH GUY 7 1/2In HD Cove Trowel with 1In Radius (3YPD6)
- TOUGH GUY Flexible Radius Trowel, 9 1/2 In L (3ZHL6)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x5 (CF545)
- MARSHALLTOWN TROWEL FINISHING 18INX4IN (MX81)
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 48"x5" (CC824B)
- VULCAN Trowel Cement 4X16In Ergonomic (36206)
- Tough Guy Concrete Trowels