Shop All Paper Towel Dispensers
This Product is Discontinued
Tough Guy
6-5/16"H x 11"W, Towel Dispenser, SS (Discontinued)
Mfr # 1ECK5
Zoro # G2492716
This Product is Discontinued
Key Features
- Dispenser Operation Pull
- Paper Towel Type Single Fold
- Product Series No Series
- Core Dia. None
- Dispenser Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1ECK5
- Zoro # G2492716
- UPC # 190735687529
- Country of Origin Taiwan, Province of China
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Height | 6-5/16" |
Width | 11" |
Depth | 5-11/16" |
Paper Towel Width | 9 1/4 in |
Dispenser Width | 11 in |
Dispenser Depth | 5 11/16 in |
Dispenser Height | 9.75 in |
Description
Paper Towel Dispenser, Paper Towel Type Single Fold, Manual, No Series, Universal, Pull, Stainless Steel, Ply 1, Paper Towel Width 9 1/4 in, Core Dia. None, Silver, Finish Satin, Dispenser Mounting Wall, Dispenser Capacity (400) Single Fold, Dispenser Height 6 3/8 in, Dispenser Width 11 in, Dispenser Depth 5 3/4 in, Compatible Grainger Part Number 36P068, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance No, Batteries Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.