Shop All Buckets & Mop Pails
Tough Guy
6-1/2 gal. Oval Bucket, 10-1/2" H, Silver, Galvanized Steel
Mfr # 2W318
Zoro # G3091602
product price: $188.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Bucket/Pail Width 12 in
- Bucket/Pail Height 10-1/2 in
- Bucket/Pail Length 16 in
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2W318
- Zoro # G3091602
- UPC # 190735698181
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 in |
Bucket/Pail Height | 10-1/2 in |
Bucket/Pail Length | 16 in |
Overall Width | 14 in |
Overall Length | 17 in |
Overall Depth | 15 in |
Caster Size | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Item | Bucket |
Shape | Oval |
Caster Type | 2" |
Capacity | 6 1/2 gal |
Material | Galvanized Steel |
Anti-Spill | No |
Product Type | Mop Bucket |
Includes Casters | Yes |
Includes Bottom Drain | No |
Includes Handle | Yes |
Mop Bucket Material | Galvanized Steel |
Description
Bucket, Material Galvanized Steel, Capacity 6 1/2 gal, Anti-Spill No, Color Silver, Includes Handle Yes, Includes Casters Yes, Includes Bottom Drain No, Product Type Mop Bucket, Shape Oval, Overall Depth 15 in, Overall Length 17 in, Overall Width 14 in, Caster Size 2 in, Caster Type 2 In., Compatible Grainger Part Number 2W316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX(R) Handheld Vacuum, 1 1/4 in Hose Dia., HEPA 39.3 cfm (DCV517B)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1223125)
- UNITED STATIONERS SUPPLY PURELL, Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle (GOJ434104EA)
- SUNCAST COMMERCIAL 23 gal Rectangular Trash Can, Black, Snap-On, Polymer (TCN2030BK)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 9 1/2 in Dia, Gray, Plastic (1ELK1)
- TOUGH GUY 2-1/2 gal. Round Bucket, 10-1/4" H, 10 in Dia, Red, Plastic (1ELJ9)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene (48LZ13)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 11 1/2 in Dia, Red, Plastic (1ELK2)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- TOUGH GUY 2 1/2 gal Round Mop Bucket, 9 1/4 in H, 11 in Dia, Silver, Galvanized Steel (2MPE6)
- WORLD ENTERPRISES Bucket, 12 in H, Orange (5ORG,345ORG)
- Tough Guy Floor Mops, Buckets & Wringers