Shop All Mops
Tough Guy
5in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber
Mfr # 6PVY9
Zoro # G4119884
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Yellow
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Microfiber
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Width | 6" |
Length | 18-1/2" |
Overall Length | 18-1/2 in |
Wet Mop Tailband Size | 0.5 in |
Mop Head Size | Medium |
Description
Wet Mop, Material Microfiber, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Yellow, Dry Weight 15 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYZ5, 1TZA2, 1TZA7, 1TZB1, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style Tube, Product Type Wet Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Commercial Quick Release Fiberglass Mopstick, PK6 (96516)
- SCOTT Tissue, Jrt, Roll, Jumbo, Pk (KCC07827)
- LIBMAN Libman Commercial 36" Smooth Sweep Push Broom - Brace Handle - 850 (850)
- NAMCO MANUFACTURING MaraVilloso, 1 gal. (4089)
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- TOUGH GUY 36 in L Dust Mop, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE77)
- TOUGH GUY 48 in L Dust Mop, 29 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE2)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT4)
- TOUGH GUY 1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connection, Cut-End, Blue, Cotton, 1TYR3 (1TYR3)
- TOUGH GUY 18 in L Dust Mop, 7 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Green, Microfiber (6PVU5)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- Tough Guy Mops