Shop All Mops
Tough Guy
5in String Wet Mop, 26oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Orange, Cotton
Mfr # 1TYN5
Zoro # G2542434
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Orange
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Width | 6" |
Length | 22" |
Overall Length | 22 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Orange, Dry Weight 26 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Simply Clean & Fresh High Efficiency Liquid Detergent 25 fl. oz., PK6 (90391)
- CREATIVE BATH Lotion Pump (RM-LUC19CLR)
- PACIFIC BLUE SELECT Paper Towels, 2 Ply, White, 12 PK (GPC28000)
- ENPAC Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear, 4 PK (ENP D312CS)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZB9)
- TOUGH GUY 480 in String Dust Mop, 166 oz Dry Wt, Tabs/Pockets Connection, Cut-End, White, Cotton (1TZF6)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic, 1TYT6 (1TYT6)
- TOUGH GUY 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Blue, Cotton (1TYT1)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ6)
- TOUGH GUY 5 in Tube Wet Mop, 12 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML3)
- O-CEDAR O-Cedar Commercial 5"x36" Dust Cotton Mop Head (96036)
- Tough Guy Mops