Shop All Mops
Tough Guy
5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Cotton/Synthetic
Mfr # 1TYV1
Zoro # G2563005
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Blue
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Width | 6" |
Length | 17" |
Overall Length | 17 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Blue, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO ADX-12 1250mL Foam Soap Dispenser, Push-Style, Chrome/Black (8888-06)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Blue (B-S-E542J-QC-DB)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70605)
- BESTAIR TRASH COMPCTR BAGS 8PK (WMCK133508-3)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Cotton/Synthetic (1TYV2)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW5)
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA5)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX3)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ7)
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363351900 (363351900)
- Tough Guy Floor Mops, Buckets & Wringers