Shop All Mops
Tough Guy
5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYK8
Mfr # 1TYK8
Zoro # G2875573
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color White
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Cotton
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 5 in |
Length | 15" |
Width | 6" |
Overall Length | 15 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color White, Dry Weight 12 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- TOUGH GUY 18 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM41)
- BEST SANITIZERS Alpet D2 Sanitizing Wipes, Canister, 10 in x 7 1/2 in, Unscented, 90 Wipes, 6 Pack (SSW0001)
- SIMPLE GREEN Cleaner and Degreaser, Concentrate, 1 gal, Bottle (11001)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon, 16W212 (16W212)
- TOUGH GUY 8 in L Replacement Head, Hook-and-Loop Connection, Looped-End, White, Cotton (2U657)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Red, Rayon/Synthetic Blend (1TYY2)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZD9 (1TZD9)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- TOUGH GUY 5in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY9)
- IMPACT PRODUCTS Mop Accessory, Translucent, Plastic (LBH18B-90)
- Tough Guy Mops