Shop All Mops
Tough Guy
5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic
Mfr # 1TYX5
Zoro # G2902322
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Head Color Red
- Mop Connection Type Clamp, Quick Change, Side-Gate
- Mop Head Material Rayon, Synthetic Blend
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Length | 15" |
Width | 6" |
Overall Length | 15 in |
Wet Mop Tailband Size | 0.5 in |
Description
Wet Mop, Material Rayon, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Red, Dry Weight 12 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Gel Vandal Mark Remover, 20oz, 12PK (CL880)
- MERCURY FLOOR MACHINES Storm Wet/Dry Tank Vacuum with Tools, 20 gal Capacity, Gray, Washable Cloth 2.67 hp (WVP-20)
- RUBBERMAID COMMERCIAL Hanger Bracket, Plastic, Black, 4 in. (FG253500BLA)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Black (71609)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX4)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX3)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYV9 (1TYV9)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Green, Cotton/Synthtc, 1TYP7 (1TYP7)
- TOUGH GUY 1 in String Wet Mop, 24 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR5)
- TOUGH GUY 8 in L Replacement Head, Hook-and-Loop Connection, Looped-End, White, Cotton (2U657)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, FGA21206WH00 (FGA21206WH00)
- Tough Guy Floor Mops, Buckets & Wringers