Shop All Brushes
Tough Guy
5/8 in W Tile and Grout Brush, Stiff, 5-1/2 in L Handle, 2 1/2 in L Brush, Black, Foam
Mfr # 1VAF3
Zoro # G2942624
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Grout Brush, Tile Brush
- Bristle Firmness Stiff
- Bristle Color Black
- Brush Length 2 1/2 in
- Handle Length 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 1/2 in |
Handle Length | 5-1/2 in |
Brush Width | 5/8 in |
Bristle Length | 3/4 in |
Trim Length | 3/4 in |
Overall Length | 8 in |
Head Width | 5/8 in |
Details
Brush Type | Grout Brush, Tile Brush |
Bristle Firmness | Stiff |
Bristle Color | Black |
Handle Color | Blue |
Bristle Material | Nylon |
Handle Material | Foam |
Brush Handle Style | Short Handle |
Item | Tile and Grout Brush |
Color Coding System | No |
Color | Black/Blue |
Features | 8 in Overall Length; Stiff Bristle |
Chemical Resistant | Yes |
Handle Style | Angled |
Description
Tile and Grout Brush, Bristle Firmness Stiff, Handle Style Angled, Bristle Material Nylon, Handle Material Foam, Brush Length 2 1/2 in, Handle Length 5 1/2 in, Head Width 5/8 in, Bristle Color Black, Overall Length 8 in, Chemical Resistant Yes, Bristle Length 3/4 in, Brush Type Grout Brush, Tile Brush, Handle Color Blue, FDA Compliant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement Duster Sleeve, White, PK10 (DS10Y)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Capacity 4 Rolls (56602A)
- PITT PLASTICS 36"x58" .7mm 55 gal. Heavy Performance Roll Can Liner, PK100 (P6020XC)
- ZEP Hardwood Floor Cleaner, 32 oz., PK4 (ZUHLF324)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Yellow, Plastic, 24 in L Overall (1YTN1)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVG4)
- TOUGH GUY 10" Thermoplastic Rubber Flow Through Brush Head (2ZPC6)
- TOUGH GUY 3 in W Scrub Brush, Medium, 8 1/2 in L Handle, 8 1/2 in L Brush, Cream, Plastic, 8 1/2 in L Overall (400F95)
- TOUGH GUY 10"L Yellow Polypropylene Replacement Scrub Brush Head (3NB73)
- TOUGH GUY 1 3/10 in W Hand and Nail Brush, Medium, 4 7/10 in L Handle, 4 7/10 in L Brush, Yellow, Wood (1VAE1)
- WHEELER-REX 6-In-1 Copper Tube Cleaner (4506)
- Tough Guy Brushes