Shop All Handles, Frames and Braces
Tough Guy
57-3/4" Color Coded Handle, 1 in Dia, Yellow, Fiberglass
Mfr # 48LZ60
Zoro # G6593577
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 57 3/4 in
- Handle Material Fiberglass
- Handle Diameter 1 in
- Handle Color Yellow
- Basic Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 48LZ60
- Zoro # G6593577
- UPC # 00194484300180
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 57 3/4 in |
Handle Diameter | 1 in |
Length | 57-3/4" |
Dia. | 15/16" |
Broom Handle Length | 57 3/4 in |
Maximum Length | 57 3/4 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 57 3/4 in, Handle Diameter 1 in, Handle Color Yellow, Handle Tip Material Polypropylene, Maximum Length 57 3/4 in, Handle Style Fixed, Color Coding System Yes, FDA Compliant Yes, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Nifty Nabber Pro 18 Allpurpose Grabber, Black (UNGNN400)
- PROTOCHEM LABORATORIES Industrial Strength Walnut Shell Hand Soap, 120oz., 4PK (PC-52D)
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- PACIFIC BLUE BASIC Paper Towels, Brown, 6 PK (GPC26301)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ54)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Red, Fiberglass (1TYZ6)
- TOUGH GUY 72" Extension Rod, Fiberglass (2ELE3)
- TOUGH GUY 60" Handle, 1 in Dia, natural, Bamboo (3ZHY3)
- TOUGH GUY 60" Broom Handle, 1 in Dia, White, Fiberglass (1VAC6)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Blue, Fiberglass (1TYZ4)
- TOUGH GUY 96" Broom Handle, 1 1/8 in Dia, Brown, Wood (90606)
- Tough Guy Handles, Frames and Braces