Shop All Handles, Frames and Braces
Tough Guy
57-3/4" Color Coded Handle, 1 in Dia, White, Fiberglass
Mfr # 48LZ57
Zoro # G6593461
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 57 3/4 in
- Handle Material Fiberglass
- Handle Diameter 1 in
- Handle Color White
- Dia. 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 48LZ57
- Zoro # G6593461
- UPC # 00194484300159
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 57 3/4 in |
Handle Diameter | 1 in |
Dia. | 15/16" |
Length | 57-3/4" |
Broom Handle Length | 57 3/4 in |
Maximum Length | 57 3/4 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 57 3/4 in, Handle Diameter 1 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 57 3/4 in, Handle Style Fixed, Color Coding System Yes, FDA Compliant Yes, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY ‘N WASH® Stain Remover, 22 oz Spray Bottle, PK12 (62338-00230)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGT2)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Green, Plastic, 13 in L Overall (3NB69)
- DIAL Fit Refill Original Antimicrobial Foaming Hand Wash Universal 1L, PK3 (1700016674)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ59)
- TOUGH GUY 60" Screw On Wet Mop Handle, Natural, Wood (1TZA6)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Natural, Wood (1TYY9)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TYZ8)
- TOUGH GUY 54" Slide On Wet Mop Handle, Gray, Aluminum (1TYZ9)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- UNGER Handle, Squeegee/Scraper , Unger (PROO0)
- Tough Guy Handles, Frames and Braces