Shop All Handles, Frames and Braces
Tough Guy
57-3/4" Color Coded Handle, 1 in Dia, Red, Fiberglass
Mfr # 48LZ68
Zoro # G6593629
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 57 3/4 in
- Handle Material Fiberglass
- Handle Diameter 1 in
- Handle Color Red
- Broom Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 48LZ68
- Zoro # G6593629
- UPC # 00194484300265
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 57 3/4 in |
Handle Diameter | 1 in |
Length | 57-3/4" |
Dia. | 15/16" |
Broom Handle Length | 57 3/4 in |
Maximum Length | 57 3/4 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 57 3/4 in, Handle Diameter 1 in, Handle Color Red, Handle Tip Material Polypropylene, Maximum Length 57 3/4 in, Handle Style Fixed, Color Coding System Yes, FDA Compliant Yes, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 5-1/2 Solid wood handle Professional style (8323)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ09)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 85 Wipes, 6.75" x 8", Original (31757EA)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Green, Fiberglass (48LZ62)
- TOUGH GUY Dust Mop Handle, Clip-On, 60 in L, Wood (1TZG8)
- TOUGH GUY Slide On Wet Mop Handle, Natural, Bamboo (4EMF9)
- TOUGH GUY 22" Microfiber Pad Holder, Aluminum, Aluminum (6PVX0)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Aluminum (48LZ16)
- TOUGH GUY 60" Metal Handle, 1 in Dia, Black, Metal (96411)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29686)
- Tough Guy Handles, Frames and Braces