Tough Guy

56 Gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 0.98 mil, Clear, 150 Pack (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Capacity 56 gal
  • Strength Rating Extra Heavy-Duty
  • Bag Closure Type None
  • Material Super Hexene HAO
  • Thickness 0.98 mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 15E488
  • Zoro # G4344182
  • UPC #
    190735685884
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 43 in x 48 in
Height 48 in
Width 43 in

Description

Trash Bag, Capacity 56 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 0.98 mil, Color Clear, Bag Closure Type None, Width 43 in, Height 48 in, Max. Load 70 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 15, Rolls per Package 10, Item Trash Bags, Application Food Service, Heavy Weight, Hospital, Office, Package Quantity 150

Restrictions

  • This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products