Shop All Trash Bags
This Product is Discontinued
Tough Guy
56 Gal Recycled Material Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.5 mil, Black, 100 Pack (Discontinued)
Mfr # 38EU68
Zoro # G9972715
This Product is Discontinued
Key Features
- Strength Rating Super Heavy-Duty
- Bag Closure Type None
- Thickness 1.5 mil
- Size 43 in x 47 in
- Scent Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 38EU68
- Zoro # G9972715
- UPC # 190735702130
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Height | 47 in |
Width | 43 in |
Details
Capacity | 56 gal |
Strength Rating | Super Heavy-Duty |
Bag Closure Type | None |
Thickness | 1.5 mil |
Scent | Unscented |
Color | Black |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 100 |
Application | Commercial |
Bag Product Grouping | Recycled Material Trash Bag |
Legend | No Legend |
Bags per Roll/Pack | 100 |
% Recycled Content | 80% Post-Consumer |
Package Configuration | Coreless Roll |
Max. Load | 60 lbs |
Rolls per Package | 1 |
Trash Bag Color Family | Black |
Bottom Seal Type | Star |
Bags per Roll | 100 |
Description
Recycled Material Trash Bag, Capacity 56 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.5 mil, Color Black, Bag Closure Type None, Width 43 in, Height 47 in, Max. Load 60 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 100, Rolls per Package 1, Item Recycled Plastic Trash Bags, Application Commercial, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.