Shop All Trash Bags
This Product is Discontinued
Tough Guy
55 Gal Trash Bags, 36 in x 63 in, Super Heavy-Duty, 4.0 mil, Flat, 75 Pack (Discontinued)
Mfr # 52WX91
Zoro # G7109816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Strength Rating Super Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 4.0 mil
- Size 36 in x 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 52WX91
- Zoro # G7109816
- UPC # 00194484302597
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 63 in |
Height | 63 in |
Width | 36 in |
Details
Capacity | 55 gal |
Strength Rating | Super Heavy-Duty |
Bag Closure Type | None |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 4.0 mil |
Scent | Unscented |
Color | Orange |
Item | Trash Bags |
Application | INDUSTRIAL |
Max. Load | 150 lbs |
Package Configuration | Cored Roll |
Trash Bag Color Family | Orange |
Rolls per Package | 1 |
Legend | No Legend |
Bags Per Roll | 75 |
% Recycled Content | 0% |
Seal | Flat |
Bag Product Grouping | Trash Bag |
Bags per Roll/Pack | 75 |
Bottom Seal Type | Flat |
Bags per Roll | 75 |
Description
Trash Bag, Capacity 55 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 4 mil, Color Orange, Bag Closure Type None, Width 36 in, Height 63 in, Max. Load 150 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Cored Roll, Bags per Roll 75, Rolls per Package 1, Item Trash Bags, Application Contractor, Industrial, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.