Tough Guy

55 Gal Trash Bags, 36 in x 58 in, Super Heavy-Duty, 2.5 mil, Clear, 50 Pack (Discontinued)


This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Super Heavy-Duty
  • Bag Closure Type None
  • Material Super Hexene HAO
  • Thickness 2.5 mil
  • Size 36 in x 58 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 15E495
  • Zoro # G4344252
  • UPC #
    190735685945
  • Country of Origin United States
  • Category Trash Bags

Dimensions

Size 36 in x 58 in
Width 36 in
Height 58 in

Description

Trash Bag, Capacity 55 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 2.5 mil, Color Clear, Bag Closure Type None, Width 36 in, Height 58 in, Max. Load 110 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 5, Rolls per Package 10, Item Trash Bags, Application Contractor, Food Service, Hospital, Industrial, Landscaping, Package Quantity 50

Restrictions

  • This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products