Shop All Trash Bags
This Product is Discontinued
Tough Guy
55 Gal - 60 Gal Recycled Material Trash Bags, 38 in x 58 in, Contractor, 6.0 mil, Clear, 25 Pack (Discontinued)
Mfr # 38EU73
Zoro # G9972663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 55 gal - 60 gal
- Strength Rating Contractor
- Bag Closure Type None
- Thickness 6.0 mil
- Size 38 in x 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 38EU73
- Zoro # G9972663
- UPC # 190735702185
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 55 gal - 60 gal |
Strength Rating | Contractor |
Bag Closure Type | None |
Thickness | 6.0 mil |
Scent | Unscented |
Color | Clear |
Item | Trash Bags |
Package Configuration | Coreless Roll |
Rolls per Package | 1 |
Bags Per Roll | 25 |
Application | Commercial |
Max. Load | 240 lbs |
Bag Product Grouping | Recycled Material Trash Bag |
Bottom Seal Type | Flat |
Bags per Roll/Pack | 25 |
Legend | No Legend |
Seal | Flat Seal |
Trash Bag Color Family | Clear |
% Recycled Content | 50% Post-Consumer |
Bags per Roll | 25 |
Description
Recycled Material Trash Bag, Capacity 55 to 60 gal, Trash Bag Material LLDPE, Percent Recycled Content 50 Percent Post-Consumer, Thickness 6 mil, Color Clear, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 240 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 1, Item Recycled Plastic Trash Bags, Application Commercial, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.