Shop All Handles, Frames and Braces
Tough Guy
54" Side Gate Wet Mop Handle, Natural, Wood
Mfr # 1TYY8
Zoro # G3470801
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp On
- Handle Length 54 in
- Handle Material Wood
- Handle Color Natural
- Mop Connection Type Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1TYY8
- Zoro # G3470801
- UPC # 190735690017
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54 in |
Length | 54" |
Details
Connection Type | Clamp On |
Handle Material | Wood |
Handle Color | Natural |
Item | Wet Mop Handle |
Mop Connection Type | Jaw |
Color Coding System | No |
For Use With | Band Top Mops |
Material | Wood |
Color | Natural |
Product Type | Mop Handle |
Tip Material | Plastic |
Description
Wet Mop Handle, Connection Type Clamp On, Handle Length 54 in, Material Wood, Handle Color Natural, Compatible Grainger Part Number 6PVU9, 6PVX0, 6PVX1, 6PVX2, 6PVX3, Connection Thread Type Not Applicable, Tip Material Plastic, Color Coding System No, Product Type Mop Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCA TISSUE Paper Towels, Natural, 4000 PK (SK1850A)
- PROTEAM Bottom Twist Cap Gasket, MV (104998)
- 3M 8" Easy Trap™ Duster Sweep and Dust Sheets 125 ft. (55654W)
- TOILETSHROOM TOILETSHROOM PLUNGER (2161-WP-139)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Natural, Wood (1TYY9)
- TOUGH GUY 120" Handle, 1 1/8 in Dia, Brown, Wood (90608)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ66)
- TOUGH GUY 48" Metal Handle, 1 in Dia, Black, Metal (96405)
- TOUGH GUY 58" Handle, 1 in Dia, Yellow, Fiberglass (1NFF5)
- TOUGH GUY Jaw Wet Mop Handle, Yellow, Fiberglass (22F184)
- REMCO Vikan 61in Stainless Steel Flex Rod Handle (5350)
- Tough Guy Handles, Frames and Braces