Shop All Brushes
Tough Guy
5/16 in W Scratch Brush, 5 in L Handle, 5 in L Brush, Gray, Wood, 10 in L Overall
Mfr # 400H63
Zoro # G5923893
original price:
$1.69
56% off
new price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Scratch Brush
- Bristle Color Gray
- Brush Length 5 in
- Handle Length 5 in
- Bristle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 in |
Handle Length | 5 in |
Brush Width | 5/16 in |
Bristle Length | 3/4 in |
Trim Length | 3/4 in |
Overall Length | 10 in |
Head Length | 5 in |
Brush Size | 10 3/4 in |
Details
Brush Type | Wire Scratch Brush |
Bristle Color | Gray |
Bristle Material | Stainless Steel |
Handle Material | Wood |
Item | Scratch Brush |
Number of Rows | 1 x 16 |
Handle Type | Flat Back |
Features | 10 in Overall Length; 5/16 in Brush Width |
Color Coding System | No |
Sweep Face | 3/8 in |
Shop By | Closeouts |
Grip Material | Wood |
Handle Style | Curved |
Number of Rows/Columns | 1 x 16 |
Description
Scratch Brush, Handle Style Curved, Bristle Material Stainless Steel, Handle Material Wood, Brush Length 5 in, Handle Length 5 in, Bristle Color Gray, Overall Length 10 in, Bristle Length 3/4 in, Brush Type Wire Scratch Brush, Head Length 5 in, Sweep Face 3/8 in, Grip Material Wood, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 4 gal Plastic Step-on 4-Gallon Receptacle, Black, Plastic (SAF9710BL)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- CARLISLE FOODSERVICE Looped End Mop, Yellow Band, 369513B00 (369513B00)
- GOJO Wipes Heavy Duty Bracket For 130 Count Bucket (6201-01)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic (48LZ39)
- TOUGH GUY Carpet Upholstery Brush, 5 1/2 in L Handle, 2 1/2 in L Brush, Black, Plastic, 8 1/2 in L Overall (1VAF1)
- TOUGH GUY Furnace Brush, 4 1/2 in L Handle, 7 in L Brush, Black, Wood, 48 in L Overall (2FCD8)
- TOUGH GUY 6" Polyester Scrub Brush (3NB61)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF4)
- TOUGH GUY 1 1/8 in W Scratch Brush, 7 1/2 in L Handle, 5 3/4 in L Brush, Brass, Wood, 13 1/4 in L Overall (400H62)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Red, Plastic, 13 in L Overall (45874)
- Tough Guy Brushes